- SW Series Utilitrak°
- Size 2
- 2480.0 mm Long
- 90° Vee Channel
description
- The UtiliTrak linear guide provides a narrow, compact profile solution that is well suited for a variety of environments where smooth, high speed motion is required. Carriages and track are sold separately. PW Series (polymer) features 6063-T6 aluminum alloy track and corrosion-resistant polymer, over-molded wheels and provides an economical choice for lighter-duty applications. SW Series (steel) features carbon bearing steel track, running surface smooth to Ra 0.8 µm and 52100 carbon steel wheels, for excellent load capacity and smooth, antifriction operation.
applications
- Adjustable Seats
- Equipment Trays and Slide-Outs
- Adjustable Position & Lock Mechanisms
- Material Processing & Handling Equipment
features
- 90° vee track provides precision in two axes
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- PW aluminum tracks are 6061-T6 aluminum, hard anodized
- SW steel tracks are 52100 bearing grade steel, hardened, precision ground and painted
- Open track provides additional support for bridge or drawer type installations and can accommodate angular misalignment due to crown roller wheel profiles
| Length [Max] | 3600 mm |
| Width | 40 mm |
| UtiliTrak® Size | 2 |
| Material | Carbon Steel |
| Hole Center to Center | 80 mm |
| Series | SW Series |
| Counterbore | 14.25 mm x 3.05 mm |
| Height | 19.74 mm |
| Hole Dia. | 8.81 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Inside Height | 4.5 mm |
| Length | 2480.0 mm |
| Type of Track | Vee Track |
| Finish | Precision Ground |
| Weight | 14.762 LB |

