- 28 mm Wide
- 4020 mm Long
- Double Edge Slide
- Precision Grade 3
- Standard Holes
| Hole Center to Center | 90 mm |
| Height | 4.420 mm |
| Bolt Hole Spacing | 90 mm |
| Mounting Holes Length Center to Center | 90 mm |
| Length | 4,020.000 mm |
| Vee Thickness | 4.42 mm |
| Temp Description | Precision Grade 3, Standard Holes |
| Width | 28.000 mm |
| Screw Size | M5x10 |
| Base Width | N/A |
| Mounting Hole Size | 5.5 mm |
| Hole Dia. | 5.5 mm |
| Material | Carbon Steel |
| Mounting Hole End Spacing | 43 |
| Inside Height | N/A |
| Base Thickness | N/A |
| Thickness | 4.42 mm |
| End Hole Spacing | 43 mm |
| Height to Center of Vee | N/A |
| Slide Width | 28 mm |
| Type of Track | Flat Slide |
| Weight | 0.0 LB |

