- 0.95" Height
- 1.35" Width
- 2.0" Length
- Wheel Cover Assembly
| Size (text) | 2 |
| Height to Center of Vee | 0.48 in |
| Height | 0.950 in |
| Length | 2 in |
| Accessory Type | Wheel Cover |
| Mounting Holes Length | 1.68 in |
| Weight | 0.033 LB |
| Size (text) | 2 |
| Height to Center of Vee | 0.48 in |
| Height | 0.950 in |
| Length | 2 in |
| Accessory Type | Wheel Cover |
| Mounting Holes Length | 1.68 in |
| Weight | 0.033 LB |