- 1.34" Height
- 1.98" Width
- 2.67" Length
- Wheel Cover Assembly
| Accessory Type | Wheel Cover |
| Length | 2.670 in |
| Height | 1.340 in |
| Size (text) | 3 |
| Mounting Holes Length | 2.34 in |
| Height to Center of Vee | 0.69 in |
| Weight | 0.088 LB |
| Accessory Type | Wheel Cover |
| Length | 2.670 in |
| Height | 1.340 in |
| Size (text) | 3 |
| Mounting Holes Length | 2.34 in |
| Height to Center of Vee | 0.69 in |
| Weight | 0.088 LB |