- 1.27" Height
- 2.5" Width
- 3.5" Length
- Wheel Cover Assembly
| Height | 1.270 in |
| Length | 3 1/2 in |
| Mounting Holes Length | 3.07 in |
| Height to Center of Vee | 0.498 in |
| Size (text) | 4 |
| Accessory Type | Wheel Cover |
| Weight | 0.079 LB |
| Height | 1.270 in |
| Length | 3 1/2 in |
| Mounting Holes Length | 3.07 in |
| Height to Center of Vee | 0.498 in |
| Size (text) | 4 |
| Accessory Type | Wheel Cover |
| Weight | 0.079 LB |