- 1/10 HP
- 90VDC
- 5:1 Ratio
- 360 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- The 175 series offers a wide speed range and many voltage options in an ultra-compact package.
features
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Extra wide and hardened gears
- Lifetime oil filled and permanently sealed
- Special alloys and finishes available
- Hardened steel shafts machined in house
compliances
- 0
options
- Shaft mount encoder
- Footplate P125-100-9998
- J-Boxes: P198-100-9111 2.6" diameter. P198-100-9121 3.13" diameter. 180V unit J-Box included.
| Type | Permanent Magnet |
| Stages | 1 |
| Hz | N/A |
| Enclosure | TENV |
| Voltage Rating | 90 |
| Max. Overhung Load | 200 |
| Amps | 1.1 A |
| Output Configuration | Parallel Shaft Output |
| Output Speed | 360 rpm |
| Use With | 253G-200E, 253G-200C |
| Armature Voltage | 90 VDC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Max. Safe Torque | 17 lb/in |
| Ratio | 5 |
| Gear Style | Helical & Spur |
| Weight | 8.5 LB |
| EAN or UPC | 845171000004 |

