- 1/10 HP
- 90VDC
- 25.2:1 Ratio
- 71 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- The 175 series offers a wide speed range and many voltage options in an ultra-compact package.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
compliances
- 0
options
- Footplate P125-100-9998
- J-Boxes:.
- Shaft mount encoder
| Ratio | 25.2 |
| Type | Permanent Magnet |
| Amps | 1.1 A |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Output Configuration | Parallel Shaft Output |
| Voltage Rating | 90 |
| Max. Overhung Load | 230 |
| Hz | N/A |
| Stages | 2 |
| Use With | 253G-200E, 253G-200C |
| Gear Style | Helical & Spur |
| Armature Voltage | 90 VDC |
| Output Speed | 71 rpm |
| Enclosure | TENV |
| Weight | 8.5 LB |
| EAN or UPC | 845171000059 |

