- 1/20 HP
- 90VDC
- 25.2:1 Ratio
- 71 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
features
- Precision machined die cast aluminum housing
- Grease filled, sealed and gasketed
- Hardened steel shafts
- All position mounting
- AGMA class 9 heat treated steel gearing
- first stage helical metal, balance spur metal
- Needle and ball bearings
- Permanant magnet motor
- Reversible rotation
- Class B insulation
- Powder-coat gloss black finish
- TENV enclosure
- Shielded ball bearings
options
- Junction box
- Shaft mount encoder
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | N/A |
| Brush | B |
| Max. Overhung Load | 230 |
| Type | Permanent Magnet |
| Series | 100 Series |
| Max. Safe Torque | 40 lb/in |
| Output Speed | 71 rpm |
| Armature Voltage | 90 VDC |
| Amps | 0.62 A |
| Output Configuration | Parallel Shaft Output |
| C Dimension | 7.38 in |
| Gear Style | Helical & Spur |
| Voltage Rating | 90 |
| Enclosure | TENV |
| Use With | 253G-200E, 253G-200C |
| Ratio | 25.2:1 |
| Weight | 6.25 LB |
| EAN or UPC | 845171000219 |

