- 1/20 HP
- 90VDC
- 6.7:1 Ratio
- 269 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- The 100 and 175 series offer a wide speed range, and many voltage options in an ultra-compact package.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
options
- Footplate P125-100-9998
- Shaft mount encoder
| Armature Voltage | 24 VDC |
| Voltage Rating | 24 |
| Hz | N/A |
| Enclosure | TENV |
| Output Configuration | Parallel Shaft Output |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Ratio | 6.7 |
| Output Speed | 269 rpm |
| Type | Permanent Magnet |
| Amps | 2.46 A |
| Max. Overhung Load | 200 |
| Gear Style | Helical & Spur |
| Weight | 8.0 LB |
| EAN or UPC | 845171000325 |

