- 1/20 HP
- 90VDC
- 12.9:1 Ratio
- 139 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- The 100 and 175 series offer a wide speed range, and many voltage options in an ultra-compact package.
features
- Quick response on modifications and custom designs
- Ball thrust bearings at all pressure points
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- No chatter, no noise, longer life
- All bearings are ball or needle
- Gearing AGMA class 9 minimum
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
options
- Footplate P125-100-9998
- Shaft mount encoder
| Hz | N/A |
| Output Configuration | Parallel Shaft Output |
| Max. Overhung Load | 220 |
| Voltage Rating | 24 |
| Ratio | 12.9 |
| Gear Style | Helical & Spur |
| Output Speed | 139 rpm |
| Type | Permanent Magnet |
| Amps | 2.46 A |
| Enclosure | TENV |
| Armature Voltage | 24 VDC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 8.0 LB |
| EAN or UPC | 845171000332 |

