- 1/8 HP
- 90VDC
- 60.2:1 Ratio
- 30 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
features
- Precision machined die cast aluminum housing
- Grease filled, sealed and gasketed
- Hardened steel shafts
- All position mounting
- AGMA class 9 heat treated steel gearing
- first stage helical metal, balance spur metal
- Needle and ball bearings
- Permanant magnet motor
- Reversible rotation
- Class B insulation
- Powder-coat gloss black finish
- TENV enclosure
- Shielded ball bearings
options
- Junction box
- Shaft mount encoder
| Gear Style | Helical & Spur |
| Type | Permanent Magnet |
| Armature Voltage | 90 VDC |
| Enclosure | TENV |
| Amps | 1.33 A |
| Max. Safe Torque | 230 lb/in |
| Max. Overhung Load | 291 |
| Ratio | 58.3:1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Output Configuration | Parallel Shaft Output |
| C Dimension | 10.4 in |
| Output Speed | 30 rpm |
| Voltage Rating | 90 |
| Use With | 253G-200E, 253G-200C |
| Brush | D |
| Series | 336 Series |
| Hz | N/A |
| Weight | 13.0 LB |
| EAN or UPC | 845171000592 |

