- 1/4 HP
- 90VDC
- 19.1:1 Ratio
- 94 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
features
- Precision machined die cast aluminum housing
- Grease filled, sealed and gasketed
- Hardened steel shafts
- All position mounting
- AGMA class 9 heat treated steel gearing
- first stage helical metal, balance spur metal
- Needle and ball bearings
- Permanant magnet motor
- Reversible rotation
- Class B insulation
- Powder-coat gloss black finish
- TENV enclosure
- Shielded ball bearings
options
- Junction box
- Shaft mount encoder
| Use With | 253G-200E, 253G-200C |
| Armature Voltage | 90 VDC |
| Brush | D |
| Max. Safe Torque | 160 lb/in |
| Gear Style | Helical & Spur |
| Output Speed | 94 rpm |
| Enclosure | TENV |
| Voltage Rating | 90 |
| Series | 336 Series |
| Output Configuration | Parallel Shaft Output |
| Amps | 2.51 A |
| Ratio | 19.1:1 |
| Type | Permanent Magnet |
| Max. Overhung Load | 200 |
| Hz | N/A |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 11 1/2 in |
| Weight | 19.5 LB |
| EAN or UPC | 845171000639 |

