- 1/4 HP
- 90VDC
- 42.87:1 Ratio
- 42 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- For up to 300 in lb, the 300 series is unmatched in voltage and speed options.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
includes
- Junction box is standard with 1/2 and 1 hp models
options
- Junction Box Kit.
- 180V unit J-Box included
- Shaft mount encoder
| Max. Safe Torque | 300 lb/in |
| Gear Style | Helical & Spur |
| Enclosure | TENV |
| Output Configuration | Parallel Shaft Output |
| Max. Overhung Load | 350 |
| Type | Permanent Magnet |
| Voltage Rating | 90 |
| Output Speed | 42 rpm |
| Amps | 2.3 A |
| Hz | N/A |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Use With | 253G-200E, 253G-200C |
| Ratio | 42.9 |
| Brush | D |
| Armature Voltage | 90 VDC |
| Weight | 20.0 LB |
| EAN or UPC | 845171000783 |

