- 1/8 HP
- 90VDC
- 28.1:1 Ratio
- 64 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- For up to 300 in lb, the 300 series is unmatched in voltage and speed options.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Junction Box Kit. P198-100-9111, 2.58" diameter.. P198-100-9121, 3.13" diameter.. P198-300-0000, 3.38" diameter.
- 180V unit J-Box included
- Shaft mount encoder
| Output Speed | 64 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Gear Style | Helical & Spur |
| Amps | 5.18 A |
| Voltage Rating | 24 |
| Armature Voltage | 24 VDC |
| Ratio | 28.1 |
| Type | Permanent Magnet |
| Hz | N/A |
| Max. Overhung Load | 290 |
| Enclosure | TENV |
| Output Configuration | Parallel Shaft Output |
| Weight | 14.0 LB |
| EAN or UPC | 845171000882 |

