- 1/20 HP
- 90VDC
- 1412.8:1 Ratio
- 1.3 O/P RPM
- Parallel Shaft Permanent Magnet Gearmotor
description
- The 650 series offers strength and versatility with torques up to 710 in lb and spread down to 1.3 rpm
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
options
- Junction box kit: 2.58" diameter (P198-100-9111), 3.13" diameter (P198-100-9121), included on 1/2 hp
- Base mounting bracket kit on 1/20 hp and 1/6 hp:.P125-650-5000
- Accessory shaft - 1/20 hp and 1/6 hp
- Shaft mount encoder
| Amps | 0.31 A |
| Ratio | 1412.8 |
| Max. Overhung Load | 900 |
| Type | Permanent Magnet |
| Enclosure | TENV |
| Gear Style | Helical & Spur |
| Brush | B |
| Voltage Rating | 90 |
| Output Speed | 1.3 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Armature Voltage | 90 VDC |
| Use With | 253G-200E, 253G-200C |
| Hz | N/A |
| Output Configuration | Parallel Shaft Output |
| Weight | 16.5 LB |
| EAN or UPC | 845171001582 |

