- 1/2 HP
- 115 VAC
- 12.7:1 Ratio
- 135 O/P RPM
- Parallel Shaft Gearmotor
description
- These heavy-duty gearmotors produce over 1,100 in lb of output torque, unusual in a very compact, fractional horsepower, parallel shaft gearmotor.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Quick response on modifications and custom designs
| Max. Overhung Load | 491 |
| Stages | 2 |
| Output Configuration | Parallel Shaft Output |
| Full Load Amps | 7.81 |
| C Dimension | 12.76 in |
| Voltage Rating | 115 |
| Output RPM @ 60 Hz | 135 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Max. Safe Torque | 215 lb/in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Ratio | 12.7 |
| Enclosure | TEFC |
| Gear Style | Helical & Spur |
| Weight | 30.0 LB |
| EAN or UPC | 845171002190 |

