- 1/4 HP
- 115 VAC
- 28.6:1 Ratio
- 60 O/P RPM
- Parallel Shaft Gearmotor
description
- These heavy-duty gearmotors produce over 1,100 in lb of output torque, unusual in a very compact, fractional horsepower, parallel shaft gearmotor.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Quick response on modifications and custom designs
| Phase | Single Phase |
| Gear Style | Helical & Spur |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| Output Configuration | Parallel Shaft Output |
| Output RPM @ 60 Hz | 60 rpm |
| Enclosure | TEFC |
| Full Load Amps | 3.97 |
| Ratio | 28.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Max. Safe Torque | 240 lb/in |
| Stages | 2 |
| C Dimension | 12.33 in |
| Max. Overhung Load | 636 |
| Weight | 28.0 LB |
| EAN or UPC | 845171002305 |

