- 1/20 HP
- 115 VAC
- 36.7:1 Ratio
- 43 O/P RPM
- Parallel Shaft Gearmotor
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- Face (any angle) or optional footplate mounting
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Included junction box
- Included capacitor on PSC units
- Rear shaft on PSC units
- Inputs meet USA, Canadian and European voltage and frequency requirements (only the 115/230 V units)
- UL® certified
| Gear Style | Helical & Spur |
| Phase | Single Phase |
| Series | 100 Series |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| C Dimension | 6.44 in |
| Max. Overhung Load | 160 |
| Enclosure | TENV |
| Stages | 3 |
| Type | Permanent Split Capacitor |
| Max. Safe Torque | 62 lb/in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Ratio | 36.7:1 |
| Full Load rpm | 43 rpm |
| Full Load Amps | 0.62/0.77 |
| Output RPM @ 60 Hz | 43 rpm |
| Output Configuration | Parallel Shaft Output |
| Weight | 7.5 LB |
| EAN or UPC | 845171002534 |

