- 1/20 HP
- 115, 230 VAC
- 185.5:1 Ratio
- 8.8 O/P RPM
- Parallel Shaft Gearmotor
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- Face (any angle) or optional footplate mounting
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Included junction box
- Included capacitor on PSC units
- Rear shaft on PSC units
- Inputs meet USA, Canadian and European voltage and frequency requirements (only the 115/230 V units)
- UL® certified
| Full Load rpm | 8.8 rpm |
| Gear Style | Helical & Spur |
| Ratio | 185.5:1 |
| Output Configuration | Parallel Shaft Output |
| Max. Safe Torque | 170 lb/in |
| Full Load Amps | 0.41/0.22 |
| Max. Overhung Load | 85 |
| Series | 175 Series |
| Stages | 4 |
| Output RPM @ 60 Hz | 8.8 rpm |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 115, 230 |
| Enclosure | TENV |
| Phase | Single Phase |
| Weight | 8.25 LB |
| EAN or UPC | 845171002664 |

