Bison Gear
016-200-8012
200 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101839113
- 1/15 HP
- 115, 230 VAC
- 11.5:1 Ratio
- 139 O/P RPM
- Parallel Shaft Gearmotor
description
- For up to 350 in lb, the 200 series is unmatched in voltage and speed options.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Quick response on modifications and custom designs
options
- Power-off brake
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Output RPM @ 60 Hz | 139 rpm |
| Voltage Rating | 230, 115 |
| Ratio | 11.5 |
| Stages | 2 |
| Max. Overhung Load | 175 |
| Full Load Amps | 1.32/.61 |
| Gear Style | Helical & Spur |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Weight | 11.75 LB |
| EAN or UPC | 845171002701 |
