- 1/4 HP
- 115, 230 VAC
- 15.0:1 Ratio
- 113 O/P RPM
- Parallel Shaft Gearmotor
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- Face (any angle) or optional footplate mounting
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Included junction box
- Included capacitor on PSC units
- Rear shaft on PSC units
- Inputs meet USA, Canadian and European voltage and frequency requirements (only the 115/230 V units)
- UL® certified
| Hz | 60 Hz, 50 Hz |
| Max. Safe Torque | 128 lb/in |
| Gear Style | Helical & Spur |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Stages | 2 |
| Full Load rpm | 113 rpm |
| Type | Permanent Split Capacitor |
| Output RPM @ 60 Hz | 113 rpm |
| Ratio | 15.0:1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115, 230 |
| C Dimension | 9.39 in |
| Max. Overhung Load | 195 |
| Series | 246 Series |
| Full Load Amps | 2.40/1.32 |
| Phase | Single Phase |
| Weight | 17.5 LB |
| EAN or UPC | 845171002787 |

