Bison Gear
016-246-6019
246 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #102917934
- 1/6 HP
- 115, 230 VAC
- 19:1 Ratio
- 86.0 O/P RPM
- Parallel Shaft Gearmotor
description
- For up to 350 in lb, the 246 series is unmatched in voltage and speed options.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
compliances
- 0
options
- Power-off brake
| Phase | Single Phase |
| Type | Permanent Split Capacitor |
| Full Load Amps | 2.80/1.50 |
| Max. Safe Torque | 108 lb/in |
| Ratio | 19:1 |
| Stages | 2 |
| Output Configuration | Parallel Shaft Output |
| Max. Overhung Load | 238 |
| Gear Style | Helical & Spur |
| Hz | 60 Hz, 50 Hz |
| Enclosure | TEFC |
| Output RPM @ 60 Hz | 86 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230, 115 |
| Weight | 17.0 LB |
