- Gearmotor
- 1/8 HP
- 15.0:1 Ratio
- 113 RPM
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- Face (any angle) or optional footplate mounting
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Included junction box
- Included capacitor on PSC units
- Rear shaft on PSC units
- Inputs meet USA, Canadian and European voltage and frequency requirements (only the 115/230 V units)
- UL® certified
| Voltage Rating | 115 |
| Full Load rpm | 113 rpm |
| Stages | 2 |
| Full Load Amps | 1.45 |
| Ratio | 15.0:1 |
| Max. Safe Torque | 58 lb/in |
| Series | 246 Series |
| Weight | 13.5 LB |
| EAN or UPC | 845171005689 |

