Bison Gear
016-656-0028
650 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101841355
- 1/2 HP
- 115, 230 VAC
- 27.7:1 Ratio
- 60 O/P RPM
- Parallel Shaft Gearmotor
description
- The 650 series offers strength and versatility with torques up to 750 in lb and speeds down to 1.2 rpm.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
options
- Power-off brake
- Footplate kit for 1/58HP P125-650-5000
| Output RPM @ 60 Hz | 60 rpm |
| Voltage Rating | 230, 115 |
| Hz | 60 Hz, 50 Hz |
| Max. Safe Torque | 490 lb/in |
| Full Load Amps | 5.7/3.0 |
| Gear Style | Helical & Spur |
| Ratio | 27.7 |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Max. Overhung Load | 600 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Stages | 2 |
| Phase | Single Phase |
| Weight | 28.5 LB |
| EAN or UPC | 845171002954 |
