Bison Gear
016-656-1412
650 Series Permanent Split Capacitor 115/230 VAC Parallel Shaft Gearmotor
Item #101886414
- 1/58 HP
- 115, 230 VAC
- 1412.8:1 Ratio
- 1.2 O/P RPM
- Parallel Shaft Gearmotor
description
- The 650 series offers strength and versatility with torques up to 750 in lb and speeds down to 1.2 rpm.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
options
- Power-off brake
- Footplate kit for 1/58HP P125-650-5000
| Max. Safe Torque | 710 lb/in |
| Voltage Rating | 230, 115 |
| Output Configuration | Parallel Shaft Output |
| Hz | 60 Hz, 50 Hz |
| Stages | 5 |
| Max. Overhung Load | 900 |
| Enclosure | TENV |
| Output RPM @ 60 Hz | 1.2 rpm |
| Phase | Single Phase |
| Full Load Amps | 0.39/0.20 |
| Gear Style | Helical & Spur |
| Ratio | 1412.8 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 14.0 LB |
| EAN or UPC | 845171003005 |
