- Washdown Gearmotor
- 1/20 HP
- 10:1 Ratio
- 173 RPM
features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| Max. Safe Torque | 14 lb/in |
| Input Watts | 37 |
| Ratio | 10:1 |
| Frame | 34 |
| Full Load rpm | 173 rpm |
| RPM | 173 rpm |
| Torque | 14.0 in lb |
| Weight | 14.0 LB |
| EAN or UPC | 845171006310 |

