- Washdown Gearmotor
- 1/20 HP
- 19:1 Ratio
- 89 RPM
features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| Ratio | 19:1 |
| Frame | 34 |
| Full Load rpm | 89 rpm |
| Torque | 27.0 in lb |
| Input Watts | 37 |
| RPM | 89 rpm |
| Max. Safe Torque | 27 lb/in |
| Weight | 14.0 LB |
| EAN or UPC | 845171006303 |

