- 1/12 HP
- 230, 460 VAC
- 12.9:1 Ratio
- 122 O/P RPM
- Parallel Shaft Gearmotor
description
- The 100 and 175 series offer a wide speed range, and many voltage options in an ultra-compact package.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
compliances
- 0
options
- Power-off brake for PSC motors
- Footplate kit
| Stages | 2 |
| Output Configuration | Parallel Shaft Output |
| Voltage Rating | 460, 230 |
| Full Load Amps | 0.6/0.3 |
| Output RPM @ 60 Hz | 122 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Max. Safe Torque | 38 lb/in |
| Ratio | 12.9 |
| Hz | 60 Hz, 50 Hz |
| Max. Overhung Load | 220 |
| Gear Style | Helical & Spur |
| Weight | 9.0 LB |
| EAN or UPC | 845171003166 |

