- Washdown Gearmotor
- 1/8 HP
- 19:1 Ratio
- 91 RPM
features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| Input Watts | 93 |
| Torque | 70 in lb |
| Full Load rpm | 91 rpm |
| Frame | 49 |
| Ratio | 19:1 |
| RPM | 91 rpm |
| Max. Safe Torque | 78 lb/in |
| Weight | 23.0 LB |
| EAN or UPC | 845171006440 |

