- Washdown Gearmotor
- 1/8 HP
- 37:1 Ratio
- 47 RPM
features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| Ratio | 37:1 |
| Max. Safe Torque | 128 lb/in |
| Input Watts | 93 |
| RPM | 47 rpm |
| Frame | 49 |
| Torque | 128.0 in lb |
| Full Load rpm | 47 rpm |
| Weight | 23.0 LB |
| EAN or UPC | 845171006433 |

