- Washdown Gearmotor
- 1/8 HP
- 221:1 Ratio
- 8 RPM
features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| RPM | 8 rpm |
| Max. Safe Torque | 500 lb/in |
| Ratio | 221:1 |
| Torque | 500.0 in lb |
| Frame | 49 |
| Input Watts | 93 |
| Full Load rpm | 8 rpm |
| Weight | 23.0 LB |
| EAN or UPC | 845171006402 |

