features
- Special two-part stainless steel output shaft seal system employs robust EPDM polymer material
- All steel gearing for optimum design lifetime
- IP69K stainless steel construction and food grade H1 grease lubricated
- Made in the USA
| Torque | 82.0 in lb |
| Frame | NEMA 42 |
| Ratio | 19:1 |
| Amps | 0.50 A |
| Voltage Rating | 460 |
| Inverter or Vector Duty | Inverter Duty |
| RPM | 93 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Stages | 2 |
| Weight | 25.0 LB |


