Bison Gear
017-485-0020
485 Series 3 Phase 230 VAC Parallel Shaft Inverter Duty Gearmotor
Item #101841435
- 1/2 HP
- 230 VAC
- 19.4:1 Ratio
- 90 O/P RPM
- Parallel Shaft, Inverter Duty Gearmotor
description
- These heavy-duty gearmotors produce over 1,100 in lb of output torque, unusual in a very compact, fractional horsepower, parallel shaft gearmotor.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
compliances
- 0
| Hz | 6-90 |
| Ratio | 19.4 |
| Max. Safe Torque | 309 lb/in |
| Gear Style | Helical & Spur |
| Output RPM @ 60 Hz | 90 rpm |
| Phase | Three Phase |
| Stages | 2 |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Full Load Amps | 1.60 |
| Voltage Rating | 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Max. Overhung Load | 571 |
| Weight | 34.5 LB |
| EAN or UPC | 845171003463 |
