Bison Gear
017-650-0029
650 Series 3 Phase 230 VAC Parallel Shaft Inverter Duty Gearmotor
Item #101841967
- 1/4 HP
- 230 VAC
- 28.9:1 Ratio
- 60 O/P RPM
- Parallel Shaft, Inverter Duty Gearmotor
description
- The 650 series offers strength and versatility with torques up to 750 in lb and speeds down to 1.2 rpm.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
compliances
- 0
options
- Power-off brake
- Footplate kit for 1/58HP P125-650-5000
| Hz | 6-90 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Max. Overhung Load | 600 |
| Ratio | 28.9 |
| Stages | 3 |
| Output RPM @ 60 Hz | 60 rpm |
| Gear Style | Helical & Spur |
| Max. Safe Torque | 230 lb/in |
| Voltage Rating | 230 |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Full Load Amps | 0.82 |
| Weight | 22.0 LB |
| EAN or UPC | 845171003517 |
