- 1/15 HP
- 90VDC
- 30:1 Ratio
- 59 O/P RPM
- Right Angle Permanent Magnet Gearmotor
features
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Extra wide and hardened gears
- Ball thrust bearings at all pressure points
options
- Mounting base kit for 746 Series. Part Number: P125-746-0500
- Junction box kit. Part no.: P198-100-9121, 1/8 hp,. P198-300-0000, 1/4 hp
- Shaft mount encoder
- Accessory shaft
| Output Configuration | Right Angle |
| Hz | N/A |
| Brush | D |
| Gear Style | Worm |
| Type | Permanent Magnet |
| Armature Voltage | 90 VDC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 90 |
| Ratio | 30 |
| Max. Overhung Load | 224 |
| Amps | 0.77 A |
| Enclosure | TENV |
| Use With | 253G-200E, 253G-200C |
| Output Speed | 59 rpm |
| Max. Safe Torque | 41 lb/in |
| Weight | 7.5 LB |
| EAN or UPC | 845171003593 |

