- 1/4 hp
- 90 VDC
- 180 rpm Output
- 10-1 Ratio
- 55 in lbs Safe Torque
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- All position pilot or base mounting
- Hardened and polished steel worm gearing
- forged bronze gear
- Premium quality double shielded ball bearings
- Permanant magnet motor
- Reversible rotation
- Class F insulation
- Powder-coat gloss black finish
- TENV enclosure
- Replaceable brushes
- Variable speed with appropriate control (1.37 form factor maximum)
| Brush | D |
| Full Load Amps | 2.33 |
| Voltage Rating | 90 |
| Max. Safe Torque | 55 lb/in |
| C Dimension | 8.83 in |
| Gear Style | Worm |
| Max. Overhung Load | 300 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Output Speed | 180 rpm |
| Output Configuration | Right Angle, With Mounting Bracket & Output Shaft |
| Series | 750 Series |
| Output RPM @ 60 Hz | 180 rpm |
| Enclosure | TENV |
| Ratio | 10:1 |
| Hz | 60 Hz |
| Armature Voltage | 90 VDC |
| Type | Permanent Magnet |
| Stages | 1 |
| Amps | 2.33 A |
| Weight | 19.75 LB |
| EAN or UPC | 845171003883 |

