- 1/8 HP
- 90VDC
- 45:1 Ratio
- 40 O/P RPM
- Right Angle Permanent Magnet Gearmotor
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
options
- Shaft mount encoder
- Accessory shaft
- Mounting base kit for 746 Series.
- Junction box kit. Part no.: P198-100-9121, 1/8 hp,. P198-300-0000, 1/4 hp
| Use With | 253G-200E, 253G-200C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Amps | 1.35 A |
| Gear Style | Worm |
| Enclosure | TENV |
| Ratio | 45 |
| Max. Safe Torque | 82 lb/in |
| Output Speed | 40 rpm |
| Type | Permanent Magnet |
| Armature Voltage | 90 VDC |
| C Dimension | 6.95 in |
| Voltage Rating | 90 |
| Max. Overhung Load | 200 |
| Hz | N/A |
| Output Configuration | Right Angle |
| Weight | 12.0 LB |

