- 1/8 hp
- 90 VDC
- 360 rpm Output
- 5-1 Ratio
- 14 in lbs Safe Torque
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
| Output Speed | 360 rpm |
| Hz | 60 Hz |
| Output Configuration | Right Angle With Mounting Bracket & Output Shaft |
| Brush | D |
| Voltage Rating | 90 |
| C Dimension | 6.95 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Ratio | 5:1 |
| Type | Permanent Magnet |
| Armature Voltage | 90 VDC |
| Max. Safe Torque | 14 lb/in |
| Gear Style | Worm |
| Amps | 1.28 A |
| Weight | 14.5 LB |
| EAN or UPC | 845171004132 |

