- 1/4 HP
- 90VDC
- 15:1 Ratio
- 122 O/P RPM
- Right Angle Permanent Magnet Gearmotor
description
- All Bison 800 series right angle gearmotors have a removable steel output shaft which can be inserted into the gearhead's right side or left side, or removed to use the gearhead for hollow shaft applications.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
caution
- Support of piping and pulsation dampener required
options
- Terminal/junction box. 1/4 hp: P198-300-0000. 1/6 hp: P198-100-9121. 1/12 hp: P198-100-9121
- Accessory shaft for <1/2 hp
- Shaft mount encoder for < 1/2 hp
| Max. Safe Torque | 79 lb/in |
| Armature Voltage | 90 VDC |
| Output Speed | 122 rpm |
| Ratio | 15 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Output Configuration | Right Angle |
| Type | Permanent Magnet |
| Enclosure | TENV |
| Hz | N/A |
| Max. Overhung Load | 173 |
| Gear Style | Worm |
| Voltage Rating | 90 |
| Weight | 14.0 LB |

