features
- Best-in-class right angle hypoid gearmotors
- Advanced hypoid gearing technology for improved energy efficiency
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Higher torque capability
- Up to 4x more efficient than traditional technology right angle gearmotors
- Quieter operation
- Unmatched energy efficiency
- Available in imperial and metric sizes with AC and DC input motors
- Custom options available
- Perfect for light conveyors and packaging equipment
| HP | 1/8 |
| RPM | 16.6 |
| Amps | 1.9 A |
| Enclosure | TENV |
| Max. Safe Torque | 380 in lb |
| Voltage Rating | 115 |
| Stages | 3 |
| Max. Overhung Load | 740 lb |
| Enclosure Designation | TENV - Totally Enclosed (Non-Ventilated) |
| Ratio | 100.2:1 |
| Weight | 20.0 LB |
| EAN or UPC | 845171006525 |

