description
- PowerSTAR 725 Series 115/230V dual voltage/dual frequency single phase right angle gearmotors offer up to 900 in-lbs of torque running continuously for reliable and energy efficient operation.
features
- Best-in-class right angle hypoid gearmotors
- Advanced hypoid gearing technology for improved energy efficiency
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Higher torque capability
- Up to 4x more efficient than traditional technology right angle gearmotors
- Quieter operation
- Unmatched energy efficiency
- Available in imperial and metric sizes with AC and DC input motors
- Custom options available
- Perfect for light conveyors and packaging equipment
| Ratio | 10:1 |
| Max. Safe Torque | 60 in lb |
| Stages | 3 |
| RPM | 168 |
| Max. Overhung Load | 270 lb |
| HP | 1/5 |
| Enclosure Designation | TENV - Totally Enclosed (Non-Ventilated) |
| Amps | 2.4/1.25 A |
| Enclosure | TENV |
| Voltage Rating | 115/230 |
| Weight | 22.0 LB |
| EAN or UPC | 845171007638 |

