Bison Gear
026-746-6060
746 Series Permanent Split Capacitor 110/220 VAC Right Angle Gearmotor
Item #101839735
- 1/15 HP
- 115, 230 VAC
- 60.0:1 Ratio
- 27 O/P RPM
- Right Angle Gearmotor
description
- The standard right hand shaft orientation is shown. If the opposite is needed, contact a service center for the part number.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
| Phase | Single Phase |
| Enclosure | TEFC |
| Max. Safe Torque | 75 lb/in |
| Stages | 1 |
| Voltage Rating | 230, 115 |
| Output Configuration | Right Angle |
| Ratio | 60 |
| Full Load Amps | 1.32/.61 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Gear Style | Worm |
| Output RPM @ 60 Hz | 27 rpm |
| Hz | 60 Hz, 50 Hz |
| Max. Overhung Load | 224 |
| Weight | 10.0 LB |
| EAN or UPC | 845171004255 |
