Bison Gear
026-756-3030
756 Series Permanent Split Capacitor 115/230 VAC Right Angle Gearmotor
Item #101946426
- 1/8 hp
- 110/220 Voltage
- 30:1 Ratio
- Right Angle
- With Mounting Bracket & Output Shaft
description
- The standard right hand shaft orientation is shown. If the opposite is needed, contact a service center for the part number.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
- Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
- Quick response on modifications and custom designs
| Output RPM @ 60 Hz | 55 rpm |
| Output Configuration | Right Angle With Mounting Bracket & Output Shaft |
| Phase | Single Phase |
| Type | Permanent Split Capacitor |
| C Dimension | 6.46 in |
| Ratio | 30:1 |
| Full Load Amps | 1.22 |
| Gear Style | Worm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Max. Safe Torque | 92 lb/in |
| Voltage Rating | 110 |
| Weight | 16.0 LB |
