There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 800 series offers versatility with various input motors and mounting configurations. Hollow shaft output options and various J-box locations make this product customizable for your application.
features
Extra wide and hardened gears
Hardened steel shafts machined in house
Special alloys and finishes available
Gearing AGMA class 9 minimum
No chatter, no noise, longer life
All bearings are ball or needle
Ball thrust bearings at all pressure points
Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
Lifetime oil filled and permanently sealed
Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
Quick response on modifications and custom designs
compliances
0
Phase
Single Phase
Gear Style
Worm
Max. Safe Torque
337 lb/in
Max. Overhung Load
488
Enclosure
TEFC
Full Load Amps
7.70
Ratio
40
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60 Hz
Output Configuration
Right Angle
Stages
1
Voltage Rating
115
Output RPM @ 60 Hz
43 rpm
Weight
28.0 LB
We're here for you
with Service Centers across the country - We have your back