There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 800 series offers versatility with various input motors and mounting configurations. Hollow shaft output options and various J-box locations make this product customizable for your application.
features
Extra wide and hardened gears
Hardened steel shafts machined in house
Special alloys and finishes available
Gearing AGMA class 9 minimum
No chatter, no noise, longer life
All bearings are ball or needle
Ball thrust bearings at all pressure points
Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
Lifetime oil filled and permanently sealed
Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
Quick response on modifications and custom designs
compliances
0
Phase
Single Phase
Max. Overhung Load
508
Stages
1
Gear Style
Worm
Ratio
56
Hz
60 Hz
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
7.70
Voltage Rating
115
Output RPM @ 60 Hz
30 rpm
Enclosure
TEFC
Output Configuration
Right Angle
Weight
24.0 LB
We're here for you
with Service Centers across the country - We have your back