- Right Angle Gearmotor
- 1/3 hp
- 50:1 Ratio
- 3 Stages
- 479 in lb Torque
features
- Best-in-class right angle hypoid gearmotors
- Advanced hypoid gearing technology for improved energy efficiency
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Higher torque capability
- Up to 4x more efficient than traditional technology right angle gearmotors
- Quieter operation
- Unmatched energy efficiency
- Available in imperial and metric sizes with AC and DC input motors
- Custom options available
- Perfect for light conveyors and packaging equipment
| Torque | 479 in lb |
| Overall Length | 16.09 in |
| RPM | 34 rpm |
| Ratio | 50:1 |
| Overall Height | 7.63 in |
| Output RPM @ 60 Hz | 34 rpm |
| Voltage Rating | 230/400-460 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Output RPM @ 50 Hz | 28 rpm |
| Type | Right Angle Hypoid |
| Stages | 3 |
| Amps | 1.1 A |
| Overall Width | 5.61 in |
| Weight | 20.0 LB |


