- 730 Series Right Angle Hypoid Gearmotor0 Phase 230/400-460V Inverter Duty
- Ratio :1 is 50
features
- Best-in-class right angle hypoid gearmotors
- Advanced hypoid gearing technology for improved energy efficiency
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Higher torque capability
- Up to 4x more efficient than traditional technology right angle gearmotors
- Quieter operation
- Unmatched energy efficiency
- Available in imperial and metric sizes with AC and DC input motors
- Custom options available
- Perfect for light conveyors and packaging equipment
| Voltage Rating | 230/400-460 |
| Ratio | 50:1 |
| Duty Cycle | Continuous |
| Torque | 814.0 in lb |
| Inverter or Vector Duty | Inverter Duty |
| Phase | Three Phase |
| Type | Right Angle Hypoid |
| RPM | 32 rpm |
| Stages | 2 |
| Weight | 30.0 LB |
| EAN or UPC | 845171014346 |

