- 1/4 hp
- 230 Voltage
- 20:1 Ratio
- Right Angle
- Hollow Shaft & Pilot Mount
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- All position pilot or base mounting
- Hardened steel worm gearing
- forged bronze gear
- Premium quality double shielded ball bearings
- Permanent split capacitor motor
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Mounted junction box
- Mounted capacitor
- Rear extension for brake
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Output Configuration | Right Angle, Hollow Shaft & Pilot Mount |
| Max. Safe Torque | 108 lb/in |
| Ratio | 20.5:1 |
| Full Load Amps | 0.75 |
| Phase | Three Phase |
| Voltage Rating | 230 |
| Enclosure | TEFC |
| Output RPM @ 60 Hz | 80 rpm |
| Max. Overhung Load | 300 |
| Gear Style | Worm |
| Series | 750 Series |
| Type | Inverter Duty |
| Stages | 1 |
| C Dimension | 6.21 in |
| Weight | 19.0 LB |
| EAN or UPC | 845171004637 |

