- 1/4 hp
- 115/220 Voltage
- 10:1 Ratio
- Right Angle
- Hollow Shaft & Pilot Mount
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- All position pilot or base mounting
- Hardened steel worm gearing
- forged bronze gear
- Premium quality double shielded ball bearings
- Permanent split capacitor motor
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Mounted junction box
- Mounted capacitor
- Rear extension for brake
| Output RPM @ 50 Hz | 160 rpm |
| Stages | 1 |
| Output Configuration | Right Angle Hollow Shaft & Pilot Mount |
| Enclosure | TEFC |
| Voltage Rating | 230, 115 |
| Series | 756 Series |
| Phase | Three Phase |
| Full Load Amps | 2.40/1.32 |
| Max. Overhung Load | 300 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Type | Inverter Duty |
| C Dimension | 6.21 |
| Ratio | 10:1 |
| Output RPM @ 60 Hz | 160 rpm |
| Gear Style | Worm |
| Weight | 16.0 LB |
| EAN or UPC | 845171004682 |

