- Gearmotor
- 1/4 HP
- 45:1 Ratio
- 38 RPM
features
- Precision machined die cast aluminum housing
- Lifetime oil bath, sealed and gasketed lubrication
- Hardened steel shafts
- All position pilot or base mounting
- Hardened steel worm gearing
- forged bronze gear
- Premium quality double shielded ball bearings
- Permanent split capacitor motor
- Reversible rotation
- Class B minimum insulation
- Powder-coat gloss black finish
- Mounted junction box
- Mounted capacitor
- Rear extension for brake
| Hz | 60 Hz, 50 Hz |
| Enclosure | TEFC |
| Voltage Rating | 230, 115 |
| Series | 756 Series |
| Output Configuration | Right Angle Hollow Shaft & Pilot Mount |
| Full Load Amps | 2.40/1.32 |
| Output RPM @ 50 Hz | 36 rpm |
| Stages | 1 |
| Phase | Three Phase |
| Ratio | 45:1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Max. Overhung Load | 300 |
| Output RPM @ 60 Hz | 36 rpm |
| Max. Safe Torque | 120 lb/in |
| Weight | 19.0 LB |

